£88.49
Ex VAT
£106.19
Inc VAT
Product Details
Product Specification
The SHERPA Soho Desk Unit provides an attractive display solution for up to 10 sheets of A4 paper. Each of the 5 display panels combines a sturdy black plastic frame with a clear polypropylene pocket that has a matte anti-glare coating for high quality display in any lighting conditions.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Black |
Dimensions | 210 x 297mm |
EAN | 4005546503714 |
ECLASS Code | 41080401 |
Includes | Frame and Panels |
Material | Plastic |
MFR Part No. | DB50371 |
Number of Compartments | 10 |
To Fit Paper Size | A4 |
Type | Free Standing, Desk |
UNSPSC Code | 44111512 |