£74.99
Ex VAT
£89.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Featuring 20 individual A4 panels and a sturdy desk stand, this Durable Vario Desk Unit is a stylish and comprehensive reference system. With different colour panels it is easy to implement a colour co-ordinated system, making data retrieval easy and efficient. The 20 tabbed panels in this unit include four each of black, red, yellow, green and dark blue.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Assorted |
Dimensions | 210 x 297mm |
EAN | 4005546501031 |
ECLASS Code | 41080401 |
Includes | 20 Individual panels and a stand |
Material | Plastic |
MFR Part No. | DB50103 |
Number of Compartments | 20 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |