£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
The SHERPA™ Wall Unit 10 provides an attractive display solution for up to 20 sheets of A4 paper and is designed for wall-mounting. Perfect for displaying information at eye level, the unit comprises 5 grey and 5 black display panels with a clear polypropylene pocket that has a matte anti-glare coating for high quality display in any lighting conditions. This wall unit also comes with 10 tabs for easy access to your display material.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Assorted |
Dimensions | 210 x 297mm |
EAN | 4005546503790 |
ECLASS Code | 41080401 |
Includes | Wall Fixing Kit |
Material | Plastic |
MFR Part No. | DB50379 |
Number of Compartments | 5 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |