£217.00
Ex VAT
£260.40
Inc VAT
4 Variations Available
Product Details
Product Specification
If your workplace has promotions and notices to share, these floor stands from Deflecto are an ideal choice. With separate compartments, all of which are A4 in size, it's ideal for promoting your company in your reception or lobby.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Silver |
Dimensions | 325 x 1225 x 412mm |
EAN | 0079916027326 |
ECLASS Code | 41080401 |
Includes | Fixed Base |
Material | Metal |
MFR Part No. | DF02732 |
Number of Compartments | 6 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |