£23.49
Ex VAT
£28.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for conferences and trade fairs, the Deflecto Counter Top Literature Stand contains three tiered pockets for magazines, catalogues and other literature samples up to 1in thick. The design also includes a business card holder - great for making a good first impression - and crystal clear pockets that provide full visibility to your literature. Deflecto Literature Holders
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Silver |
Dimensions | 171x176x338mm |
EAN | 0799160280642 |
ECLASS Code | 41080401 |
Includes | Stand Only |
Material | Plastic |
MFR Part No. | DF02806 |
Number of Compartments | 3 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |