£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Durable Combiboxx A4 Display provides you with an easy and effective way to make sure that all of your literature can be displayed with style and grace. With a mount that is suitable for both desk and wall use, this product gives you versatility and control over your display. If you want more room, you can even adapt the product with an extension module. With easy access to all of your leaflets, you can be sure that this display will encourage people to read your business literature.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
Dimensions | 311 x 240 mm |
EAN | 4005546803401 |
ECLASS Code | 41080401 |
Includes | Wall mountable |
Material | Plastic |
MFR Part No. | DB80340 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |