£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Clear free standing single pocket literature holders.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 273x235mm |
EAN | 0079916770017 |
ECLASS Code | 41080401 |
Material | Styrene |
MFR Part No. | 77001 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |