£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Ideal for retail outlets, restaurants, trade shows and more. The 10° slanted version is single sided and loads from the side, the vertical holder is double sided and loads from the bottom. The clear sprung acrylic display clip holds menus, sales messages and literature.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 220 mm x 950 mm x 305 mm |
EAN | 0079916474014 |
ECLASS Code | 41080401 |
Material | Plastic |
MFR Part No. | 47401 |
Number of Compartments | 1 |
To Fit Paper Size | A4 Slanted |
Type | Sign Holders |
UNSPSC Code | 44111512 |