£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Easy to use and ultra-durable, this A4 sign holder simply clicks on top of the unit to display any warnings or promotional messages. Simply slide your message into the polycarbonate u-shaped sleeve.
Features and Benefits
• The display stand is constructed from robust materials - even suitable for use outdoors
• Simple, modular design easily incorporates into your existing Skipper™ system
• Highly Functional - the A4 sign holder is supplied with its own top cap and fixings, which allow it to be easily fitted to the Skipper™ Retractable Barrier System, the Skipper™ Retractable Barrier Dummy Unit and the Skipper™ XS Retractable Barrier System
• Ideal for use with the Skipper™ Traffic Cone and our Skipper™ Retractable Barrier and Cone Kits - Skipper™ Cones
• Use with Skipper™ Modular PPE Dispenser our Skipper™ Modular Waste Recycling Bin and to inform of correct procedure
• Fully compatible with our great range of Safety Signs including our Do Not Use Out Of Order Signs, our No Entry Signs and our Danger Slippery Surface Signs
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
Dimensions | 28mmx266mmx348mm |
EAN | 0799705990760 |
ECLASS Code | 41080401 |
Includes | polycarbonate sleeve |
Material | Styrene |
MFR Part No. | SIGN01 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Brackets |
UNSPSC Code | 44111512 |