£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Clear free standing single pocket literature holders.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 264x222mm |
EAN | 0079916749013 |
ECLASS Code | 41080401 |
Material | Styrene |
MFR Part No. | 019146 |
Number of Compartments | 1 |
To Fit Paper Size | A5 |
Type | Free Standing |
UNSPSC Code | 44111512 |