£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
This convenient mobile literature display stand features 5 shelves, each with space for 3 x A4 brochures, magazines or leaflets. The stand is mobile on four castors for easy transportation and features an attractive curved design. Each shelf can hold up to 350 sheets; ideal for reception areas, exhibitions, trade shows and more. This display stand measures W820 x D510 x H1660mm.
Attribute | Value |
---|---|
Brand | Alba |
Colour | Silver |
Dimensions | W820 x D510 x H1660mm |
EAN | 3129710009275 |
ECLASS Code | 41080401 |
Includes | 5 shelves |
Material | Metal |
MFR Part No. | ALB00930 |
Number of Compartments | 5 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |