£7.99
Ex VAT
£9.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Giving you a high quality solution to the display of a range of different signs, this slanted A4 holder is perfect for a range of uses. With a stylish black border, this is a perfect solution for elegant, high quality display. The design of this holder is tilted, meaning that if it is placed on a table you can be sure that it is easily visible for easy reading. The base prevents the sign from being knocked over, ensuring that your information is always available and obvious.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 210 x 297mm |
EAN | 0079916001074 |
ECLASS Code | 41080401 |
Material | Plastic |
MFR Part No. | DF00107 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |