£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
An easy way to store and organise your paperwork and files, this Deflecto Linking Wall File Pocket easily screws into the wall and comes with linking pins which can be used to link as many pockets together as necessary. It is designed for documents to be stored upright and is wide in order to enable easy viewing. So make sure your business or household documentation is well organised in this sturdy, high quality wall pocket.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 222 x 350 x 12.8mm |
EAN | 0079916736013 |
ECLASS Code | 41080401 |
Includes | Linking Pins |
Material | Plastic |
MFR Part No. | DF73601 |
Number of Compartments | 3 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |