£82.99
Ex VAT
£99.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Simply slip your sign - up to A3 size - into the Deflecto Chrome Bevelled Floor Sign Holder and it displays it clearly against a crisp and contrasting black background. The sleek chrome-finish pole is height adjustable, and the sign holder can be pivoted for a better angle. It can be used for signposting meetings and conferences, used at hotels, or placed at trade fairs.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Silver |
Dimensions | 210 x 297mm |
EAN | 0799160233112 |
ECLASS Code | 41080401 |
Includes | Weighted Base |
Material | Metal |
MFR Part No. | DF02331 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |