£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Made from virtually unbreakable polycarbonate. Ideal for clipboards, X-rays, current files, today's jobs, etc. Spring tongue holds documents. supplied with wall fixings.
Dimensions (W x D x H): 254 x 51 x 267mm.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 254x51x267mm |
EAN | 0079916655017 |
ECLASS Code | 41080401 |
Material | Plastic |
MFR Part No. | 019049 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |