£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Cathedral Wallfile. Portable A4 wall hanging organiser Ideal for filing, mail sorting, job records or as a 7-day organiser. Tough polypropylene construction with front fastening. Seven pockets with index strips. Reinforced wall hanging rings. Black.
Attribute | Value |
---|---|
Brand | Cathedral |
Colour | Black |
Dimensions | 780 x 340 x 200mm |
EAN | 5037062003941 |
ECLASS Code | 41080401 |
Includes | Index Strips |
Material | Plastic |
MFR Part No. | 113666 |
Number of Compartments | 7 |
To Fit Paper Size | A4 |
Type | Portable |
UNSPSC Code | 44111512 |