£314.00
Ex VAT
£376.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Great for conferences, receptions, waiting rooms and more, the Fast Paper Mobile Literature Display lets you display a wide range of magazines, catalogues, journals and more for your visitors. The shelves themselves can be adjusted in 20mm increments and from 45 to 75 degrees, letting you customise your display. The whole display sits on four castors for easy mobility and comes in a sleek Black finish.
Attribute | Value |
---|---|
Brand | Fast Paper |
Colour | Black |
Dimensions | WxDxH: 780 x 327 x 1675 mm |
EAN | 3660141880540 |
ECLASS Code | 41080401 |
Includes | Castors |
Material | Metal |
MFR Part No. | MF88054 |
Number of Compartments | 5 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |