£40.49
Ex VAT
£48.59
Inc VAT
5 Variations Available
Product Details
Product Specification
For eye-catching displays, the Fast Paper Quickfit Wall Display System is ideal. You can display brochures, company literature or magazines without difficulty. Features transparent compartments. Displays delivered ready to use, fittings not included.
Attribute | Value |
---|---|
Brand | Fast Paper |
Colour | Black |
Dimensions | 181x95x650mm |
EAN | 3660141203707 |
ECLASS Code | 41080401 |
Includes | Display Only |
Material | Plastic |
MFR Part No. | MF20370 |
Number of Compartments | 4 |
To Fit Paper Size | 1/3 A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |