£207.00
Ex VAT
£248.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Frames 4 Docs are a unique range of colour coded frames designed for easy and prominent document display. Can be used in vertical or horizontal formats, suitable for documents up to 1.5mm in thickness. Perfect for use in offices, shops, libraries and throughout industry to display all types of literature, certificates and information. Colour coded using red, blue, yellow, green and black, all 5 of these safety colours comply with British Safety Standards and are therefore ideal for displaying health and safety information including fire and hazard notices. Supplied in packs of 10.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Beaverswood |
Colour | Green |
ECLASS Code | 41080401 |
Material | Metal |
MFR Part No. | SFD2G/10 |
Number of Compartments | 1 |
To Fit Paper Size | A2 |
Type | Wall Mount |
UNSPSC Code | 44111512 |