£284.00
Ex VAT
£340.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Mounting to your wall without difficulty, the Helit A4 Literature Displays are great, space-efficient, way to promote your business. Whether you are displaying magazines for a waiting room or company literature designed to entice customers, this is a stylish and high quality product that allows you to achieve that. The display is made from moulded plastic, providing you with high quality and durability that you can rely on.
Attribute | Value |
---|---|
Brand | Helit |
Colour | Clear |
Dimensions | 852 x 68 x 130mm |
EAN | 4012086091335 |
ECLASS Code | 41080401 |
Includes | 18 x A4 Pockets |
Material | Plastic |
MFR Part No. | HEL09133 |
Number of Compartments | 18 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |