£19.49
Ex VAT
£23.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These self-adhesive wall ring binders are ideal for keeping documents clean and tidy and also all in one central location. Available in 2-ring or 4-ring options to suit your requirements.
Features and Benefits
• Ideal for mounting heavier folders
• Helps to keep documents tidy and organised
• Also available in magnetic variations
Typical Applications
• Offices
• Warehouses
• Schools
• Hospitals
Attribute | Value |
---|---|
Brand | Beaverswood |
Colour | Silver |
EAN | 5025360194324 |
ECLASS Code | 41080401 |
Includes | 2 Ring Binder |
Material | Metal |
MFR Part No. | RBA2/3 |
Type | Wall Mount |
UNSPSC Code | 44111512 |