£46.79
Ex VAT
£56.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Magnetic wall ring binders are ideal for keeping documents clean and tidy and also all in one central location. Available in 2-ring or 4-ring options to suit your requirements.
Features and Benefits
• Suitable for use on magnetic whiteboards or other similar flat surfaces
• Helps to keep documents tidy and organised
• Also available in self-adhesive variations
Typical Applications
• Offices
• Warehouses
• Schools
• Hospitals
Attribute | Value |
---|---|
Brand | Beaverswood |
Colour | Silver |
EAN | 5025360194355 |
ECLASS Code | 41080401 |
Includes | 4 Ring Binder |
Material | Metal |
MFR Part No. | RBM4/3 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |