£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for display on receptions, retail counters and at information points, as well as having a variety of other applications, these sign holders are the perfect way to advertise offers and display information. Made from sturdy plastic and moulded in an 'L' shape, this holder sits at a slanted position for optimal display. This holder is side loading to ensure quick and easy use. Q-Connect offer essential yet high calibre products, designed to give your business an effective solution to all its needs.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Clear |
Dimensions | 210 x 150mm |
EAN | 5705831041783 |
ECLASS Code | 41080401 |
Includes | Stand Only |
Material | Plastic |
MFR Part No. | KF04178 |
Number of Compartments | 1 |
To Fit Paper Size | A5 |
Type | Free Standing |
UNSPSC Code | 44111512 |