£23.49
Ex VAT
£28.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for display on receptions, retail counters and at information points, as well as having a variety of other applications, this A4 Quick Finder Desk Stand is the perfect way to display booklets of information throughout your site. Takes 10 pockets, available separately. This stand has enough space for all your information. Display menus, price lists, product information or simply place all your employee notices in one place. Q-Connect offer essential yet high calibre products, designed to give your business an effective solution to all its needs.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Dimensions | 210 x 297mm |
EAN | 5705831046009 |
ECLASS Code | 41080401 |
Includes | Panels Only |
Material | Plastic |
Number of Compartments | 10 |
To Fit Paper Size | A4 |
Type | Free Standing, Desk |
UNSPSC Code | 44111512 |