£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Ideal for display on receptions, retail counters and at information points, as well as having a variety of other applications, the Q-Connect A4 Metal Desk Stand is the perfect way to display booklets of information throughout your site. Accommodating up to 10 pockets (available separately), this stand has enough space for all your information. Display menus, price lists, product information or simply keep all your employee notices in one place.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Dimensions | 210 x 297mm |
EAN | 5705831106871 |
ECLASS Code | 41080401 |
Includes | Stand and Panels |
Material | Metal |
MFR Part No. | KF10687 |
Number of Compartments | 10 |
To Fit Paper Size | A4 |
Type | Free Standing, Desk |
UNSPSC Code | 44111512 |