£16.49
Ex VAT
£19.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Display your leaflets in these stylish, durable holders. Free-standing or wall mounted holders for A4 size (three tier) or a 1/3 A4 (four tier). Made from clear styrene to ensure good visibility for all leaflets.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 254x203mm |
EAN | 0079916777016 |
ECLASS Code | 41080401 |
Material | Styrene |
MFR Part No. | 77701 |
Number of Compartments | 4 |
To Fit Paper Size | A4 |
Type | Free Standing Wall Mount |
UNSPSC Code | 44111512 |