£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Slanted version of the stand-up sign holder. Stands back 10° ideal for point of sale notices. Single sided loads from side. A5.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 210 x 297mm |
EAN | 0079916475011 |
ECLASS Code | 41080401 |
Material | Plastic |
MFR Part No. | DF47501 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |