£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Supplied with wall fixings, the Tarifold Wall Unit is essential for displaying important information. Featuring 10 A4 pockets, 2 each of black, blue, yellow, green and red, you can ensure that all information is easy to access and kept at its top level. Compatible with other Tarifold products, it isn?t difficult to extend your unit to ensure that you are presenting all of your signs. Perfect for a range of different businesses, the display unit can be used to show menus, safety instructions and any other documents.
Attribute | Value |
---|---|
Brand | Tarifold |
Colour | Clear |
Dimensions | 210 x 297mm |
EAN | 3377994141093 |
ECLASS Code | 41080401 |
Includes | Wall Fixing Kit |
Material | Plastic |
MFR Part No. | LX14109 |
Number of Compartments | 10 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |