£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
For a stylish solution to the display of your magazines, company literature and brochures, this Twinco Twin Agenda literature holder is ideal. Space on all four sides is utilised, with a total of 32 compartments. With 5 castors on the base, this product is sturdy and easy to manoeuvre, even when full.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Silver |
Dimensions | 1480mm |
EAN | 5708950513087 |
ECLASS Code | 41080401 |
Includes | Castors |
Material | Aluminium |
MFR Part No. | MF51308 |
Number of Compartments | 32 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |