£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Great for displaying important information in stores, clinics, airports, post offices and more, this stylish literature holder has an A4 snap frame for displaying announcements or health and safety information. A sturdy circular base and shiny silver finish ensures both practicality and style, suitable for any business.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Silver |
Dimensions | 900mm |
EAN | 5708950517580 |
ECLASS Code | 41080401 |
Includes | Sturdy Circular Base |
Material | Aluminium |
MFR Part No. | MF17580 |
Number of Compartments | 1 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |