£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Stylish metal literature holder. Elegant contemporary design. For wall mounting, supplied with fixing kit. Accepts 7 x A4 documents.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Silver |
Dimensions | 1310 x 150mm |
EAN | 3129710011575 |
ECLASS Code | 41080401 |
Material | Metal |
MFR Part No. | ALBDDFIL7M |
Number of Compartments | 7 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |