£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
These elegant CEP Ellypse Xtra Strong magazine racks have a unique S shaped design and low sill for easy retrieval of letters, documents and files. Made from recyclable, shock resistant polystyrene, the tray has a high 80mm filing capacity and will accommodate 240 x 320mm documents and elastic folders. The rack also has an integral finger grip for easy removal from a shelf.
Attribute | Value |
---|---|
Brand | Cep |
Colour | White |
Dimensions | 278mm (W) x 83mm (D) x 325mm (H) |
EAN | 3462153700201 |
ECLASS Code | 24291501 |
Material | Plastic Polystyrene |
MFR Part No. | CEP70020 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |