£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
These elegant Snopake Eligo Desk Expander contains 13 compartments for organised filing. The unique expanding landscape design is ideal for use on a desk or shelf where space is limited. The file comes with carry handles for easy transportation and colour-coded insert tabs for indexing.
Attribute | Value |
---|---|
Brand | Snopake |
Colour | Black |
Dimensions | W255 x D65 x H320mm |
EAN | 5017303172353 |
ECLASS Code | 24291501 |
Material | Plastic |
MFR Part No. | SK17235 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |