£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
THE MAGAZINE Magazine File Manufactured from recycled fruit juice bottles Suitable for A4 documents Innovative shape for easy access to documents.
Attribute | Value |
---|---|
Brand | Forever |
Colour | Black |
Dimensions | 260 mm (W) x 84 mm (H) |
EAN | 9002493019089 |
ECLASS Code | 24291501 |
Material | Plastic |
MFR Part No. | GH01408 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |