£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
This convenient Avery Original magazine rack features a stylish curved design with a dipped front for easy retrieval of contents. Ideal for A4 brochures, catalogues, magazines and files, this jumbo magazine rack has 30% extra capacity than the standard magazine rack. Made from hard wearing, high impact plastic
Attribute | Value |
---|---|
Brand | Avery |
Colour | Black |
Dimensions | W100xD2543xH325mm |
EAN | 5018009100947 |
ECLASS Code | 24291501 |
Material | Plastic |
MFR Part No. | MY444BK |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |