£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Fellowes Premium Magazine Files have been designed to provide high quality, maximum strength storage for magazines, catalogues, company literature and more. The file features Fastfold assembly for quick and easy construction and a large labelling area for straight forward identification at a glance.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Blue & White |
Dimensions | 298 x 102 x 229 mm |
EAN | 0438595304348 |
ECLASS Code | 24291501 |
Material | Corrugated Board |
MFR Part No. | BB53042 |
Pack Quantity | 10PCE |
UNSPSC Code | 44111503 |