£6.19
Ex VAT
£7.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Made from strong but lightweight high impact polystyrene, this Q-Connect Magazine Rack is crack and chip-resistant for long lasting presentation. Ideal for storing and organising magazines, catalogues, brochures, files and more, the slim design allows you make the most of your desk area. This black magazine rack measures
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Dimensions | W100 x D266 x H304mm. |
EAN | 5705831040618 |
ECLASS Code | 24291501 |
Material | Plastic Polystyrene |
MFR Part No. | KF04061 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |