£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Suitable for storage of A4 size literature or magazines. 100% recycled, 100% recyclable.
Dimensions (W x H x D): 78 x 311 x 258mm.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Brown |
Dimensions | 78x258x311mm |
EAN | 0043859577798 |
ECLASS Code | 24291501 |
Material | Corrugated Board |
MFR Part No. | 4470001 |
Pack Quantity | 20PCE |
UNSPSC Code | 44111503 |