£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
KF21659
Accept both A4 and foolscap documents.
Made of corrugated board.
Pack quantity: 10.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
Dimensions | 40x428x442mm |
EAN | 5706002216597 |
ECLASS Code | 24291501 |
Material | Corrugated Board |
MFR Part No. | KF21659 |
Pack Quantity | 10PCE |
UNSPSC Code | 44111503 |