£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Quick and simple organisation of files, magazines or literature around your home or office is made easy with this Q-Connect Magazine File. Made from 100% recycled materials, this magazine file is functional as well as environmentally friendly. Labelling space makes identification of the file's contents at a glance quick and simple, ensuring your office remains organised and ordered for a more efficient working day.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
Dimensions | 246x73x329mm |
EAN | 5016291015208 |
ECLASS Code | 24291501 |
Material | Corrugated Board |
MFR Part No. | KF21667 |
Pack Quantity | 20PCE |
UNSPSC Code | 44111503 |