£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
This Q-Connect executive book rack comes with 6 dividers, which are adjustable to accommodate different widths of books, magazines, catalogues and more. Ideal for desktop organisation, this book rack also features an interlocking base, which allows additional book racks to be added for increased storage.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Dimensions | W300 x D230 x H240mm |
EAN | 5706002216924 |
ECLASS Code | 24291501 |
Material | Metal |
MFR Part No. | KF21692 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |