£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Ideal for storing and organising magazines, catalogues, files and more on your desktop, this Q-Connect Executive magazine rack can hold both A4 and foolscap documents. With a durable plastic construction, this black magazine rack measures W78 x D240 x H305mm.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Dimensions | W78 x D240 x H305mm. |
EAN | 0616268263097 |
ECLASS Code | 24291501 |
Material | Plastic |
MFR Part No. | KF21708 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |