£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Accept both A4 and foolscap documents.
Available in black and blue plastic.
Colour: black, blue.
Size: A4/foolscap.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Blue |
Dimensions | 245x345x65mm |
EAN | 5036140246188 |
ECLASS Code | 24291501 |
Material | Plastic |
MFR Part No. | CP073CTBLK |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |