£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
The Q-Connect Mesh Magazine File provides perfect storage space for all your company literature, waiting room magazines, or catalogues and directories. The stylish design fits perfectly with the modern workplace, with a sturdy and durable mesh finish that is designed to last.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Dimensions | 80x260x335mm (WxDxH) |
EAN | 5705831008625 |
ECLASS Code | 24291501 |
Material | Metal |
MFR Part No. | KF00862 |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |