£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Silver mesh, attractively finished, magazine file.
Features and Benefits
• Easily sort and keep magazines, files and more
• Prevents media being harmed, crumpled or torn
• Accepts both A4 and foolscap documents
• Boasts a durable corrosion and scratch resistant silver mesh
• Able to be stored with other magazine files of the same type
Notes
• Colour: silver
• Size: 250 x 72 x 304mm
Attribute | Value |
---|---|
Brand | Offis |
Colour | Silver |
Dimensions | 72x250x304mm |
EAN | 5036140385627 |
ECLASS Code | 24291501 |
Material | Wire Mesh |
Pack Quantity | 1PCE |
UNSPSC Code | 44111503 |