SKU:
ART8463210L
MPN:
EK-109 BLA
£18.79
Ex VAT
£22.55
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
A reliable and versatile selection of plastic barrel markers. Available with a 1.5mm bullet tip or a 5mm chisel tip.
Features and Benefits
• Fast-drying ink for smudge-free writing
• Waterproof ink - suitable for all conditions
• Chisel tip allows for both fine and bold writing
• Bullet tip allows for consistent font sizing
Notes
• Packs of 12
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Artline |
EAN | 4974052819506 |
Ink Colour | Black |
Line Width | 1-4.5mm |
MFR Part No. | EK-109 BLA |
Nib Style | Chisel |
Pack Quantity | 12 |
Refillable | No |
Retractable | No |
Series | 109 |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |