Edding

141, OHP Marker Pen, Black, Fine, Bullet, Non-Retractable, 10 Pack

SKU:

EDD8460420K

MPN:

4-141001

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (35)

    Product Details

    The Edding 141 F permanent pen is ideal for precise, lasting writing on smooth, non-porous surfaces like plastics and OHP films. Its fine 0.6mm round nib delivers accuracy, while the quick-drying, permanent ink ensures clear, durable marks that are resistant to water, light and smudging, perfect for detailed work and presentations. The practical clip keeps the pen from rolling away, and the cap can be stored on the barrel to prevent loss.


    Features and Benefits
    • Delivers precise lines with a fine 0.6mm nib for detailed work or writing on small surface areas
    • Long-lasting marks on virtually all smooth, non-porous surfaces, including OHP films and plastics
    • Rapid-drying, waterproof permanent ink for clear marks with no risk of smudging or fading
    • Convenient clip for portability and easy access


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Edding

    EAN

    4004764066681

    Ink Colour

    Black

    Line Width

    0.6mm

    MFR Part No.

    141F-001

    Nib Style

    Bullet

    Pack Quantity

    10

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    141

    Tip Size

    Fine

    Type

    OHP Marker

    UNSPSC Code

    60121500