SKU:
EDD8460215L
MPN:
4-2000C-4
£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
These 2000C Pens are high-quality, versatile permanent markers designed for writing, marking, and labelling on almost any surface. Their durable aluminium barrel and low-odour, non-toxic ink provide a smudge-proof, quick-drying, and lightfast performance. Each marker is resistant to water and abrasion, making them ideal for long-lasting use. This set comes in an assorted wallet of four colours: black, red, blue, and green.
Features and Benefits
• Durable ink works on most surfaces and is resistant to light, water, and abrasion
• Aluminium barrel matches the ink colour and ensures long-lasting use
• Non-toxic ink is low odour with no added xylene or toluene
• Ink is smudge-proof, quick-drying, lightfast, and water-resistant
• Each pen is refillable, making them an environmentally friendly option for prolonged use
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Edding |
EAN | 4004764879007 |
Ink Colour | Assorted |
Line Width | 1.5-3mm |
MFR Part No. | 2000C/4S |
Nib Style | Bullet |
Pack Quantity | 4 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 2000 |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |