Edding

2000, Permanent Marker Pen, Black, Medium, Bullet, Non-Retractable, 1 Pack

SKU:

EDD8460150K

MPN:

4-2000c001

£2.09

Ex VAT

£2.51

Inc VAT

IN STOCK (13)

    Product Details

    These Edding Permanent Markers are a versatile, reliable tool ideal for daily use on a wide range of surfaces, from glass to brick. Featuring quick-drying, weather-resistant, and waterproof ink, this marker is designed for long-lasting results. Its low-odour formula ensures comfortable use in any environment, including around children.


    Features and Benefits
    • Permanent ink writes on virtually any surface, including metal, glass, wood, and plastic
    • Quick-drying smudge-proof ink is weather-resistant and waterproof
    • Ink contains no added toluene or xylene, making it safer to use and reducing odour


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Edding

    EAN

    4004764878413

    Ink Colour

    Black

    Line Width

    1.5-3.0mm

    MFR Part No.

    2000-001

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    2000

    Tip Size

    Medium

    Type

    Permanent Marker

    UNSPSC Code

    60121500