BiC

2300, Permanent Marker Pen, Black, Broad, Chisel, Non-Retractable, 12 Pack

SKU:

BIC8460056R

MPN:

BC01099

£14.49

Ex VAT

£17.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ideal for the office, home, or classroom, Bic Pocket permanent markers are made from 51% recycled material (excluding ink) and feature a convenient slimline barrel for ease of use. The permanent, alcohol based ink is low odour, quick drying and will write on most surfaces, including glass, metal and plastic for versatile use. The marker can be left uncapped for up to 1 month without drying out with a blocked tip designed not to bend or retract.


    Bic Pocket Permanent Marker Bullet Tip Black Pack of 12 8209021
    Bic 2300 Permanent Marker Chisel Tip Black 820926


    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    BiC

    Cap Off Time

    1 month

    EAN

    3086122300096

    Ink Colour

    Black

    Line Width

    3.1-5.3mm

    MFR Part No.

    BC01099

    Nib Style

    Chisel

    Pack Quantity

    12

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    2300

    Tip Size

    Broad

    Type

    Permanent Marker

    UNSPSC Code

    60121500